Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

IDP1  5/8

IDP1 5/8

IDP1 5/8 IDLER BUSHNG ; 5/8" BORE P1 SERIES ST BUSHING

5/8" Bore; P1 Bushing Series; Split Taper Bushing Style; 1-15/16" Outside Diameter; 1-15/16" Length; 3" Flange Outside Diameter; Ball Bearing

Part #

1069541

BDI #

328918

PRICE
$ 371.72 / each
$ 680.42 / each

QTY

INVENTORY:
7
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.941
UNSPSC
31171600
EAN
0662289239337
Bushing Series
P1
Bushing Style
Split Taper
Bearing Type
Ball Bearing
Inch - Metric
Inch
Other Features
With Cap Screw - Stud Bolt - Nut
Category - BDI
Idler Bushings
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Bushing
Keyword String
Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
IDP1 5/8
Manufacturer Internal Number
1069541
Weight / LBS
1.9
Long Description
5/8" Bore; P1 Bushing Series; Split Taper Bushing Style; 1-15/16" Outside Diameter; 1-15/16" Length; 3" Flange Outside Diameter; Ball Bearing
Outside Diameter
1.937 Inch | 49.2 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Length
1.938 Inch | 49.225 Millimeter
Flange Outside Diameter
3 Inch | 76.2 Millimeter