Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

IEC-475 EL 24V 7/8

IEC-475 EL 24V 7/8

IEC-475 EL CLUTCH 24V 7/8 ; POR

Clutch; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 34Lb-ft

Part #

027611

BDI #

241487

QTY

Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
4.09
EAN
0782475569267
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 34Lb-ft
Product Type
Friction Facing
Actuation/Return
Armature
Product Series
IEC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Rating
2HP at 1800RPM
Resistance Ohm
29.8Ohm
Maximum RPM
4500
Number of Friction Discs
0
Inch - Metric
Inch
Other Features
Integral Splined Armature | Dyna-Gap Automatic Wear Compensation | Pre-Burnished | Anti-Rotation Torque Arm
Category - BDI
Clutches and Brakes
Product Group - BDI
640
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
Manufacturer Item Number
IEC-475 EL CLUTCH 24V 7/8
Manufacturer Internal Number
027611
Weight / LBS
9
Long Description
Clutch; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 34Lb-ft
Bore
0.875 Inch | 22.225 Millimeter