Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

INS-SC-012

INS-SC-012

INS-SC-012 INSERT BALL BRG ; 3/4" BORE IR WID 1.85" OD

Insert Bearing; 3/4" Bore; 1-5/32" Length Thru Bore; Wide Inner Ring; 0.591" Outer Race Width; Spherical; 1.85" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

123332

BDI #

258289

PRICE
$ 79.69 / each
$ 114.00 / each

QTY

INVENTORY:
35
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.15
UNSPSC
31171536
EAN
0782475232673
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Insert Bearings
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
INS-SC-012
Manufacturer Internal Number
123332
Weight / LBS
0.32
Long Description
Insert Bearing; 3/4" Bore; 1-5/32" Length Thru Bore; Wide Inner Ring; 0.591" Outer Race Width; Spherical; 1.85" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.156 Inch | 29.362 Millimeter
Outer Race Width
0.591 Inch | 15 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter