Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

IP-2448

IP-2448

IP-2448 INDUSTRIAL PARTITION ; FREE-STANDING WALL CEILING FLOOR 24"X48"

Industrial Partition - Divider | 24" H X 48" W | Safety Yellow Finish | Clearview Industrial Partition Wall Keeps Your Team Separated and Protected In Crowded Areas or Assembly Lines | It Can Be Mounted To The Floor, Wall or Ceiling Using The Attached Mounting Plates or Used As A Free-Standing Unit | Multiple Partitions Can Be Bolted Together To Accommodate Larger Areas

Part #

IP-2448

BDI #

24730140

PRICE
$ 947.69 / each

QTY

Manufacturer Name
STRONG HOLD PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
25.86
UNSPSC
23153100
Noun
Divider
Manufacturer URL
https://strong-hold.com
Weight / LBS
57
Product Detail
Industrial Partition - Divider
Product Specification
24" H X 48" W | Safety Yellow Finish
Long Description
Industrial Partition - Divider | 24" H X 48" W | Safety Yellow Finish | Clearview Industrial Partition Wall Keeps Your Team Separated and Protected In Crowded Areas or Assembly Lines | It Can Be Mounted To The Floor, Wall or Ceiling Using The Attached Mounting Plates or Used As A Free-Standing Unit | Multiple Partitions Can Be Bolted Together To Accommodate Larger Areas