Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

J.151AVSE

J.151AVSE

J.151AVSE VSE INSULATED RATCHET ; 3/8" DRIVE 7" 6/PK

Ratchet; 3/8" Nominal Drive Size; Insulated Finish; 2.36" Nominal Head Width; Includes &lt, NULL&gt, ; Ball Locking Type; 7" Nominal Overall Length; Facom

Part #

J.151AVSE

BDI #

20840441

PRICE
$ 196.61 / each

QTY

CATEGORY
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
27111711
EAN
0662679984687
Noun
Ratchet
Weight / LBS
0.53
Product Detail
Ratchet
Product Specification
3/8" Nominal Drive Size; Insulated Finish; 2.36" Nominal Head Width
Long Description
Ratchet; 3/8" Nominal Drive Size; Insulated Finish; 2.36" Nominal Head Width; Includes &lt, NULL&gt, ; Ball Locking Type; 7" Nominal Overall Length; Facom