Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SH1.9/16

J 3 9/16

J 3 9/16 QD BUSHING ; 3-9/16" BORE

Shaft Bushing; 3-9/16" Bore; 5.148" Outside Diameter; 4-1/2" Length Thru Bore; J Bushing Series; Keyway; QD Bushing

Part #

J 3 9/16

BDI #

609111

PRICE
$ 338.90 / each
$ 552.84 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
8.027
UNSPSC
31171605
EAN
0697950039428
Bushing Series
J
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
J 3 9/16
Weight / LBS
17.68
Long Description
Shaft Bushing; 3-9/16" Bore; 5.148" Outside Diameter; 4-1/2" Length Thru Bore; J Bushing Series; Keyway; QD Bushing
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Bore
3.563 Inch | 90.5 Millimeter
Outside Diameter
5.148 Inch | 130.759 Millimeter