Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

JA-A

JA-A

JA-A WELD ON HUB ; 2-1/4" OD BUSHED 2-1/4" PILOT DIA

2-1/4" Outside Diameter; Bushed; 2-1/4" Pilot Diameter; JA Bushing Size; QD Bushing; Steel; 9/16" Length Through Bore; 1-21/32" Bolt Circle Diameter; No Keyway

Part #

JA-A

BDI #

609184

PRICE
$ 50.70 / each
$ 79.49 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
26111534
EAN
0697950180199
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
JA
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
10-24 Tapped Hole | 3 Tapped Hole | Used With Plate Steel Sprocket
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
JA-A
Manufacturer Internal Number
JA-A
Weight / LBS
0.4
Long Description
2-1/4" Outside Diameter; Bushed; 2-1/4" Pilot Diameter; JA Bushing Size; QD Bushing; Steel; 9/16" Length Through Bore; 1-21/32" Bolt Circle Diameter; No Keyway
Pilot Diameter
2.25 Inch | 57.15 Millimeter
Nominal Bolt Circle Diameter Round
1.656 Inch | 42.062 Millimeter
Length Thru Bore
0.563 Inch | 14.3 Millimeter
Bushing Bore Range
3/8 To 1-1/4 Inch | 15 To 28 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Length
0 Inch | 0 Millimeter