Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

414X-3

JH415610-2

JH415610-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

Bearing Cup; JH415610 Basic Number; Standard Precision; 145MM Outside Diameter; 42MM Width; Single Row of Roller

Part #

JH415610-2

BDI #

1360190

PRICE
$ 141.99 / each
$ 171.39 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
1.181
UNSPSC
31171529
EAN
0053893609720
Precision Class
Standard
Component
Cup
Basic Number
JH415610
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JH415610-2
Long Description
Bearing Cup; JH415610 Basic Number; Standard Precision; 145MM Outside Diameter; 42MM Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.654 Inch | 42 Millimeter
Outside Diameter
5.709 Inch | 145 Millimeter