Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

475-2

JM205149-2

JM205149-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 50MM BORE 28MM WD

Bearing Cone; JM205149 Basic Number; Standard Precision; 50MM Bore; 28MM Width; Single Row of Roller

Part #

JM205149-2

BDI #

1360674

PRICE
$ 90.01 / each
$ 108.64 / each

QTY

INVENTORY:
30
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.503
UNSPSC
31171527
EAN
0053893082691
Precision Class
Standard
Component
Cone
Basic Number
JM205149
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JM205149-2
Long Description
Bearing Cone; JM205149 Basic Number; Standard Precision; 50MM Bore; 28MM Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.102 Inch | 28 Millimeter
Bore
1.969 Inch | 50 Millimeter