Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

07210X-2

JM511910-2

JM511910-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

Bearing Cup; JM511910 Basic Number; Standard Precision; 110MM Outside Diameter; 22.5MM Width; Single Row of Roller

Part #

JM511910-2

BDI #

1360725

PRICE
$ 46.15 / each
$ 55.69 / each

QTY

INVENTORY:
12
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.334
UNSPSC
31171529
EAN
0053893628967
Precision Class
Standard
Component
Cup
Basic Number
JM511910
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JM511910-2
Long Description
Bearing Cup; JM511910 Basic Number; Standard Precision; 110MM Outside Diameter; 22.5MM Width; Single Row of Roller
Outside Diameter
4.331 Inch | 110 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.886 Inch | 22.5 Millimeter