Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2520A-2

JM716610-2

JM716610-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

Bearing Cup; JM716610 Basic Number; Standard Precision; 130MM Outside Diameter; 24MM Width; Single Row of Roller

Part #

JM716610-2

BDI #

1360815

PRICE
$ 60.45 / each
$ 72.97 / each

QTY

INVENTORY:
57
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.451
UNSPSC
31171529
EAN
0053893668680
Precision Class
Standard
Component
Cup
Basic Number
JM716610
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JM716610-2
Long Description
Bearing Cup; JM716610 Basic Number; Standard Precision; 130MM Outside Diameter; 24MM Width; Single Row of Roller
Width
0.945 Inch | 24 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter