Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

K010-1013X100

K010-1013X100

K010-1013X100 TUBING ; 5/8"X13/16"X3/32" CLR PVC

Tubing; Single; 5/8" Inside Diameter; 13/16" Outside Diameter; PVC; Crystal Clear; 35 PSI - 2 Bar Operating Pressure

Part #

K010-1013X100

BDI #

21443408

PRICE
$ 157.23 / REEL

QTY

INVENTORY:
58
CATEGORY
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
40183002
EAN
0822353037638
Product Name
Tubing
Number of Tubes
Single
Material
PVC
Color
Crystal Clear
Operating Temperature Range
25 To 150 Deg F
Operating Pressure
35 PSI | 2 Bar
Typical Use
Air Conditioning Drainage | Air line | Beverage Dispensing Unit | Bottling Plant | Deionized Water System | Furnace Drainage | Ice Making Machine | Laboratory | Printing Press Equipment | Refrigeration Drainage | Transfer of Weak Chemicals and Acid | Water Distillation Line
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
Self Extinguishing | Shore A 73 Hardness
Category - BDI
Tubing
Product Group - BDI
F02192
Harmonized Tariff Code
3917.23.00.00
Noun
Tubing
Manufacturer URL
Manufacturer Item Number
K010-1013X100
Weight / LBS
11.6
Long Description
Tubing; Single; 5/8" Inside Diameter; 13/16" Outside Diameter; PVC; Crystal Clear; 35 PSI - 2 Bar Operating Pressure
Inside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
0.813 Inch | 20.65 Millimeter