Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

K1416 ; 5K49NN2147X

K1416 ; 5K49NN2147X

K1416 ; 5K49NN2147X FAN/BLOWER MOTOR ; 2HP 3450RPM DP 56H 60/208-230/460V

AC Motor; Multi Phase; 2HP; 56H Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.01" Overall Length; 80% Efficiency Full Load

Part #

K1416

BDI #

17091903

PRICE
$ 888.87 / each
$ 1,160.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
13.59
UNSPSC
26101115
EAN
0722856040930
Horse Power
2HP
Frame Size
56H
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
80
Inch - Metric
Inch
Other Features
Current Rating 6-6 Ampere | 2 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5K49NN2147X
Manufacturer Internal Number
5K49NN2147X
Weight / LBS
30
Long Description
AC Motor; Multi Phase; 2HP; 56H Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.01" Overall Length; 80% Efficiency Full Load
Overall Length
12.01 Inch | 305.054 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter