Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

722186CD-2

K39214-2

K39214-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-1/2" OD 1-5/16" WD

Bearing Double Cup; K39214 Basic Number; Standard Precision; 2-1/2" Outside Diameter; 1-5/16" Width; Double Row of Roller

Part #

K39214-2

BDI #

1361835

PRICE
$ 530.34 / each
$ 640.20 / each

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.485
UNSPSC
31171529
EAN
0053893277592
Precision Class
Standard
Component
Double Cup
Basic Number
K39214
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
K39214-2
Long Description
Bearing Double Cup; K39214 Basic Number; Standard Precision; 2-1/2" Outside Diameter; 1-5/16" Width; Double Row of Roller
Width
1.313 Inch | 33.35 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
2.5 Inch | 63.5 Millimeter