Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

K412-1206

K412-1206

K412-1206 PIPE REDUCING COUPLING ; 3/4" X 3/8" 150# 304 SS ISO 49

Pipe Connector; Reducing Banded Coupling; Fitting/Connector Type-Reducing Coupling; 3/4" X 3/8" Nominal Size; FNPT; 1-1/2" LG; 150LB; 304/304L Stainless Steel; 100 Deg F

Part #

K412-1206

BDI #

21446496

PRICE
$ 6.53 / each
$ 23.58 / each

QTY

INVENTORY:
23
Manufacturer Name
MERIT BRASS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.6
UNSPSC
40172500
EAN
0671404095086
Noun
Connector
Keyword String
Pipe
Product Detail
Pipe Connector
Product Specification
Pipe Connector; Reducing Banded Coupling; Fitting/Connector Type-Reducing Coupling; 3/4" X 3/8" Nominal Size; FNPT; 1-1/2" LG; 150LB; 304/304L Stainless Steel; 100 Deg F
Long Description
Pipe Connector; Reducing Banded Coupling; Fitting/Connector Type-Reducing Coupling; 3/4" X 3/8" Nominal Size; FNPT; 1-1/2" LG; 150LB; 304/304L Stainless Steel; 100 Deg F