Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

K608A ; 056T17W99021

K608A ; 056T17W99021

K608A ; 056T17W99021 SVRE DUTY AC MOTOR ; 1HP 1800RPM TEFC 56C 3/60/230/460V

AC Motor; 1HP; 56C Frame Size; 1760 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 7" Overall Length; 85.5% Efficiency Full Load

Part #

K608A

BDI #

22326932

PRICE
$ 1,246.72 / each
$ 1,627.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
16.308
UNSPSC
26101112
EAN
0722856051929
Horse Power
1HP
Frame Size
56C
Hertz
60
Sync RPM
1760
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
85.5
Inch - Metric
Inch
Other Features
Current Rating 3.2/1.6 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056T17W99021
Weight / LBS
34.7
Long Description
AC Motor; 1HP; 56C Frame Size; 1760 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 7" Overall Length; 85.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
7 Inch | 177.8 Millimeter