Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

K612-1612

K612-1612

K612-1612 PIPE REDUCING COUPLING ; 1" X 3/4" 150# 316 SS ISO 49

Pipe Connector; Reducing Pipe Coupling; Fitting/Connector Type-Reducing Coupling; 1 X 3/4" Nominal Size; FNPT; 1.65" LG; 150LB; 316/316L SS; 100 Deg F

Part #

K612-1612

BDI #

21446457

PRICE
$ 13.15 / each
$ 47.46 / each

QTY

INVENTORY:
22
Manufacturer Name
MERIT BRASS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.7
UNSPSC
40172500
EAN
0671404097547
Noun
Connector
Keyword String
Pipe
Product Detail
Pipe Connector
Product Specification
Pipe Connector; Reducing Pipe Coupling; Fitting/Connector Type-Reducing Coupling; 1 X 3/4" Nominal Size; FNPT; 1.65" LG; 150LB; 316/316L SS; 100 Deg F
Long Description
Pipe Connector; Reducing Pipe Coupling; Fitting/Connector Type-Reducing Coupling; 1 X 3/4" Nominal Size; FNPT; 1.65" LG; 150LB; 316/316L SS; 100 Deg F