Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

K615 ; 056B34F5312

K615 ; 056B34F5312

K615 ; 056B34F5312 PRESSURE WASHER MOTOR ; 2HP 3450RPM TEFC 56HC 1/60/115/230V

AC Motor; 2HP; 56HC Frame Size; 3450 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 80.5% Efficiency Full Load

Part #

K615

BDI #

22326102

PRICE
$ 1,075.08 / each
$ 1,403.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
19.026
UNSPSC
26100000
EAN
0722856043528
Horse Power
2HP
Frame Size
56HC
Hertz
60
Sync RPM
3450
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
80.5
Inch - Metric
Inch
Other Features
Current Rating 17.5/8.7 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056B34F5312
Weight / LBS
42
Long Description
AC Motor; 2HP; 56HC Frame Size; 3450 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 80.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter