Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

K7130-20X50

K7130-20X50

K7130-20X50 VACUUM TRANSFER HOSE ; 1-1/4" ID X 1.75" OD X 50'

Food and Beverage; 1-1/4" Inside Diameter; 1-3/4" Outside Diameter; PVC Inner Material; PVC Outer Material; Crystal Clear; 100 PSI - 7 Bar Operating Pressure

Part #

K7130-20X50

BDI #

21839038

PRICE
$ 786.15 / REEL

QTY

CATEGORY
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
16.78
EAN
0082235304147
Type of Hose
Food and Beverage
Inner Material
PVC
Outer Material
PVC
Color
Crystal Clear
Operating Temperature Range
25 To 150 Deg F
Operating Pressure
100 PSI | 7 Bar
Price Unit
BOX
Package Quantity
50FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 50 FEET
Inch - Metric
Inch
Other Features
Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 50 PSI at 122 Deg F
Category - BDI
Hose
Product Group - BDI
F02192
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
Manufacturer Item Number
K7130-20X50
Weight / LBS
37
Long Description
Food and Beverage; 1-1/4" Inside Diameter; 1-3/4" Outside Diameter; PVC Inner Material; PVC Outer Material; Crystal Clear; 100 PSI - 7 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter