Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

KG-200-XPO

KG-200-XPO

KG-200-XPO CONTACT BALL BEARING, FOUR POINT (SMARTCATALOG)

Single Row Ball Bearing; 20" Bore; 22" Outside Diameter; 1" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage

Part #

KG-200-XPO

BDI #

26315794

PRICE
$ 8,094.11 / each

QTY

Manufacturer Name
SCHEERER BEARING
Minimum Buy Quantity
1
Weight / US pound
19.0
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Snap Over Cage
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove | Through Hardened Steel Bearing
Category - BDI
Single Row Ball Bearing
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
19
Long Description
Single Row Ball Bearing; 20" Bore; 22" Outside Diameter; 1" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Bore
20 Inch | 508 Millimeter
Outer Race Width
1 Inch | 25.4 Millimeter
Outside Diameter
22 Inch | 558.8 Millimeter