Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

KHHSWTBND

KHHSWTBND

KHHSWTBND HARD HAT LINER

Hard Hat and Cap Part; Orange Color; 0.3" Nominal Height; 15.8" Nominal Length; Polyester Material; Hook Suspension; Sweatband Type; Cap Cap; 4" Nominal Width; For Used With Full Brim

Part #

KHHSWTBND

BDI #

24219111

PRICE
$ 44.15 / each

QTY

Manufacturer Name
KLEIN TOOLS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
46180000
EAN
0092644600890
Noun
Hard Hat and Cap Part
Weight / LBS
0.025
Product Detail
Hard Hat and Cap Part
Product Specification
Orange Color; 0.3" Nominal Height; 15.8" Nominal Length; Polyester Material; Hook Suspension; Sweatband Type; Cap Cap; 4" Nominal Width
Long Description
Hard Hat and Cap Part; Orange Color; 0.3" Nominal Height; 15.8" Nominal Length; Polyester Material; Hook Suspension; Sweatband Type; Cap Cap; 4" Nominal Width; For Used With Full Brim