Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

KU1600-16T_1-1/4IN_I_PA

KU1600-16T_1-1/4IN_I_PA

KU1600-16T_1-1/4IN_I_PA SPROCKET (SMARTCATALOG)

Conveying Chain Sprocket; 1-1/4" Bore; 1" Pitch; 1654 | 1655 | 1675 Modular - Flat Top Size; 16 Teeth; B-Hub One Side Type; Idler Bore; Round; 5.2" Outside Diameter; 5.1" Pitch Diameter; Side Flexing; Thermoplastic Material; No Grooved; No Split; No Keyway

Part #

10833067

BDI #

26265623

PRICE
$ 41.86 / each

QTY

Brand
Manufacturer Name
REXNORD
Minimum Buy Quantity
1
Weight / US pound
0.64
EAN
782935356413
Modular - Flat Top Size
1654 | 1655 | 1675
Number of Teeth
16
Hub Type
B-Hub One Side
Mounting Method
Idler Bore
Bore Profile
Round
Modular - Flat Top Type
Side Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Product Group - BDI
M00332
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.64
Long Description
Conveying Chain Sprocket; 1-1/4" Bore; 1" Pitch; 1654 | 1655 | 1675 Modular - Flat Top Size; 16 Teeth; B-Hub One Side Type; Idler Bore; Round; 5.2" Outside Diameter; 5.1" Pitch Diameter; Side Flexing; Thermoplastic Material; No Grooved; No Split; No Keyway
Pitch Diameter
5.1 Inch | 129.54 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
5.2 Inch | 132.08 Millimeter
Pitch
1 Inch | 25.4 Millimeter