Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

KU8500-10T_1IN_1KW2SS_PA_H-HUB

KU8500-10T_1IN_1KW2SS_PA_H-HUB

KU8500-10T-1"-1KW2SS-PA-H-HUB SPROCKET ; 114-3389-3 NON RETURNABLE

1" Bore; 8503 | 8505 | 8506 | 8507; 0-3/4" Pitch; 10 Teeth; 2.42" Outside Diameter; 2.45" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic

Part #

10072056

BDI #

21580714

PRICE
$ 179.06 / each
$ 264.41 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.127
UNSPSC
31171903
EAN
0793699424416
Modular - Flat Top Size
8503 | 8505 | 8506 | 8507
Number of Teeth
10
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
With Set Screw
Category - BDI
Flat Top Sprockets
Product Group - BDI
5002
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10072056
Weight / LBS
0.28
Long Description
1" Bore; 8503 | 8505 | 8506 | 8507; 0-3/4" Pitch; 10 Teeth; 2.42" Outside Diameter; 2.45" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Outside Diameter
2.42 Inch | 61.468 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Pitch Diameter
2.45 Inch | 62.23 Millimeter
Bore
1 Inch | 25.4 Millimeter