Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

KU8500-14T 1-1/2 SQ

KU8500-14T 1-1/2 SQ

KU8500-14T 1-1/2 SQ SPROCKET ; 114-3566-3 NON RETURNABLE

1-1/2" Bore; 8503 | 8505 | 8506 | 8507; 0-3/4" Pitch; 14 Teeth; 3.4" Outside Diameter; 3.402" Pitch Diameter; C-Hub Both Sides; Finished Bore; Square; Straight Running | Back Flexing; Thermoplastic

Part #

10072291

BDI #

21852969

PRICE
$ 258.30 / each
$ 381.42 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.159
UNSPSC
31171903
EAN
0793699732757
Modular - Flat Top Size
8503 | 8505 | 8506 | 8507
Number of Teeth
14
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
Yes
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
H Style Sprocket
Category - BDI
Flat Top Sprockets
Product Group - BDI
5002
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
KU8500-14T
Weight / LBS
0.35
Long Description
1-1/2" Bore; 8503 | 8505 | 8506 | 8507; 0-3/4" Pitch; 14 Teeth; 3.4" Outside Diameter; 3.402" Pitch Diameter; C-Hub Both Sides; Finished Bore; Square; Straight Running | Back Flexing; Thermoplastic
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
3.4 Inch | 86.36 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Pitch Diameter
3.402 Inch | 86.411 Millimeter