Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

L/AL099/100 SPIDER SOX

L/AL099/100 SPIDER SOX

L/AL099/100 SPIDER SOX COUPLING ELEMENT

2.54" Outside diameter; Jaw Coupling; Spider; Nitrile Butadiene Rubber; 0.61" Thickness; L099/100 | AL099/100 Size or Series; 7000 Max Speed; 417In-Lbs Torque

Part #

68514411494

BDI #

1403111

PRICE
$ 28.14 / each
$ 40.68 / each

QTY

INVENTORY:
255
CATEGORY
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.027
UNSPSC
31163000
EAN
0685144114945
Coupling Type
Jaw Coupling
Component
Spider
Material
Nitrile Butadiene Rubber
Coupling Size or Series
L099/100 | AL099/100
Maximum Speed RPM
7000
Torque
417In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Spider
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Spider
Keyword String
Coupling Jaw
Manufacturer Item Number
L/AL099/100 SOX SPDR 10 PAK +
Manufacturer Internal Number
50120
Weight / LBS
0.06
Long Description
2.54" Outside diameter; Jaw Coupling; Spider; Nitrile Butadiene Rubber; 0.61" Thickness; L099/100 | AL099/100 Size or Series; 7000 Max Speed; 417In-Lbs Torque
Outside Diameter
2.54 Inch | 64.516 Millimeter
Thickness
0.61 Inch | 15.494 Millimeter