Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

L/AL110 SPIDER SOX

L/AL110 SPIDER SOX

L/AL110 SPIDER SOX COUPLING ELEMENT

3-5/16" Outside diameter; Jaw Coupling; Spider; Nitrile Butadiene Rubber; 3/4" Thickness; L110 | AL110 Size or Series; 5000 Max Speed; 792In-Lbs Torque

Part #

0685144117243

BDI #

592693

PRICE
$ 32.39 / each
$ 46.84 / each

QTY

INVENTORY:
59
CATEGORY
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.07
UNSPSC
31163000
EAN
0685144117243
Coupling Type
Jaw Coupling
Component
Spider
Material
Nitrile Butadiene Rubber
Coupling Size or Series
L110 | AL110
Maximum Speed RPM
5000
Torque
792In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Spider
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Spider
Keyword String
Coupling Jaw
Manufacturer Item Number
L/AL110 SOX SPIDER 10 PAK +
Manufacturer Internal Number
50121
Long Description
3-5/16" Outside diameter; Jaw Coupling; Spider; Nitrile Butadiene Rubber; 3/4" Thickness; L110 | AL110 Size or Series; 5000 Max Speed; 792In-Lbs Torque
Thickness
0.75 Inch | 19.05 Millimeter
Outside Diameter
3.313 Inch | 84.15 Millimeter