Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

L070 3/4 3/16X3/32 KW

L070 3/4 3/16X3/32 KW

L070 3/4 3/16X3/32 KW JAW COUPLING HUB ; 3/4" BORE

Jaw Coupling Hub; 3/4" Bore; 1.36" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.36" Outside Diameter; 0.75" Length Thru Bore; L070 Size or Series; Set Screw; Iron; 14000 Maximum Speed; NBR 43.2 | Hytrel/Bronze 114 | Urethane 65In-Lbs Torque

Part #

L070 3/4 3/16X3/32 KW

BDI #

25181263

PRICE
$ 7.86 / each

QTY

INVENTORY:
31
CATEGORY
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31163012
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L070
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Iron
Maximum Speed RPM
14000
Torque
NBR 43.2 | Hytrel/Bronze 114 | Urethane 65In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
Long Description
Jaw Coupling Hub; 3/4" Bore; 1.36" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.36" Outside Diameter; 0.75" Length Thru Bore; L070 Size or Series; Set Screw; Iron; 14000 Maximum Speed; NBR 43.2 | Hytrel/Bronze 114 | Urethane 65In-Lbs Torque
Hub Diameter
1.36 Inch | 34.544 Millimeter
Outside Diameter
1.36 Inch | 34.544 Millimeter
Length Thru Bore
0.75 Inch | 19.05 Millimeter
Bore
0.75 Inch | 19.05 Millimeter