Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

L05038

L070 9/16

L070 9/16 JAW COUPLING

Jaw Coupling Hub; 9/16" Bore; 1-3/8" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 1.375" Outside Diameter; L070 Size or Series; Set Screw; Sintered Steel

Part #

L070916

BDI #

22885225

PRICE
$ 6.71 / each

QTY

CATEGORY
Brand
Manufacturer Name
MAUREY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.091
UNSPSC
31163012
EAN
0640965308980
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
No
Coupling Size or Series
L070
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Sintered Steel
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 2 Jaws
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://maurey.biz
Weight / LBS
0.2
Long Description
Jaw Coupling Hub; 9/16" Bore; 1-3/8" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 1.375" Outside Diameter; L070 Size or Series; Set Screw; Sintered Steel
Bore
0.563 Inch | 14.3 Millimeter
Outside Diameter
1.375 Inch | 34.925 Millimeter
Hub Diameter
1.375 Inch | 34.925 Millimeter