Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

L070X3/8KW1/8

L070X3/8KW1/8

L070X3/8KW1/8 JAW COUPLING HUB, COUPLINGS/FLEX CLUTCH (SMARTCATALOG)

Jaw Coupling Hub; 3/8" Bore; 1-3/8" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.375" Outside Diameter; 0.75" Length Thru Bore; L070 Size or Series; Set Screw; Cast Iron; 14000 Maximum Speed; Buna-N 43 | Hytrel/Bronze 114 | Urethane 65In-Lbs Torque

Part #

L070X3/8KW1/8

BDI #

27316158

PRICE
$ 23.13 / each

QTY

CATEGORY
Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
Weight / US pound
0.4
EAN
782477522840
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L070
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
14000
Torque
Buna-N 43 | Hytrel/Bronze 114 | Urethane 65In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.4
Long Description
Jaw Coupling Hub; 3/8" Bore; 1-3/8" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.375" Outside Diameter; 0.75" Length Thru Bore; L070 Size or Series; Set Screw; Cast Iron; 14000 Maximum Speed; Buna-N 43 | Hytrel/Bronze 114 | Urethane 65In-Lbs Torque
Outside Diameter
1.375 Inch | 34.925 Millimeter
Hub Diameter
1.375 Inch | 34.925 Millimeter
Length Thru Bore
0.75 Inch | 19.05 Millimeter
Bore
0.375 Inch | 9.525 Millimeter