Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

L075 1/2 NKW

L075 1/2 NKW

L075 HUB 1/2 NKW ; 1/2" BORE 1-3/4" HUB DIA

Jaw Coupling Hub; 1/2" Bore; 1-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 1.75" Outside Diameter; 0.82" Length Thru Bore; L075 Size or Series; Set Screw; Sintered Iron; 11000 Maximum Speed; NBR 90 | Hytrel/Bronze 227 | Urethane 135In-Lbs Torque

Part #

68514410684

BDI #

592592

PRICE
$ 11.74 / each
$ 16.98 / each

QTY

INVENTORY:
2
CATEGORY
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.205
UNSPSC
31163012
EAN
0685144106841
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
No
Coupling Size or Series
L075
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Sintered Iron
Maximum Speed RPM
11000
Torque
NBR 90 | Hytrel/Bronze 227 | Urethane 135In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.lovejoy-inc.com
Weight / LBS
0.453
Long Description
Jaw Coupling Hub; 1/2" Bore; 1-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 1.75" Outside Diameter; 0.82" Length Thru Bore; L075 Size or Series; Set Screw; Sintered Iron; 11000 Maximum Speed; NBR 90 | Hytrel/Bronze 227 | Urethane 135In-Lbs Torque
Length Thru Bore
0.82 Inch | 20.828 Millimeter
Hub Diameter
1.75 Inch | 44.45 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter