Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

L075 3/4 3/16X3/32 KW

L075 3/4 3/16X3/32 KW

L075 3/4 3/16X3/32 KW JAW COUPLING HUB ; 3/4" BORE

Jaw Coupling Hub; 3/4" Bore; 1-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.75" Outside Diameter; 0.82" Length Thru Bore; L075 Size or Series; Set Screw; Iron; 11000 Maximum Speed; NBR 90 | Hytrel/Bronze 227 | Urethane 135In-Lbs Torque

Part #

L075 3/4 3/16X3/32 KW

BDI #

25181268

PRICE
$ 18.12 / each

QTY

INVENTORY:
7
CATEGORY
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31163012
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L075
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Iron
Maximum Speed RPM
11000
Torque
NBR 90 | Hytrel/Bronze 227 | Urethane 135In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
Long Description
Jaw Coupling Hub; 3/4" Bore; 1-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.75" Outside Diameter; 0.82" Length Thru Bore; L075 Size or Series; Set Screw; Iron; 11000 Maximum Speed; NBR 90 | Hytrel/Bronze 227 | Urethane 135In-Lbs Torque
Length Thru Bore
0.82 Inch | 20.828 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Hub Diameter
1.75 Inch | 44.45 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter