Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

L090X12MM

L090X12MM

L090X12MM JAW COUPLING HUB, COUPLINGS/FLEX CLUTCH (SMARTCATALOG)

Jaw Coupling Hub; 12MM Bore; 53.975MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 53.975MM Outside Diameter; 20.65MM Length Thru Bore; L090 Size or Series; Set Screw; Cast Iron; 9000 Maximum Speed; Buna-N 144 | Hytrel/Bronze 401 | Urethane 216In-Lbs Torque

Part #

L090X12MM

BDI #

27316156

PRICE
$ 19.43 / each

QTY

CATEGORY
Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
Weight / US pound
0.79
EAN
782477522963
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L090
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
9000
Torque
Buna-N 144 | Hytrel/Bronze 401 | Urethane 216In-Lbs
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.79
Long Description
Jaw Coupling Hub; 12MM Bore; 53.975MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 53.975MM Outside Diameter; 20.65MM Length Thru Bore; L090 Size or Series; Set Screw; Cast Iron; 9000 Maximum Speed; Buna-N 144 | Hytrel/Bronze 401 | Urethane 216In-Lbs Torque
Outside Diameter
2.125 Inch | 53.975 Millimeter
Hub Diameter
2.125 Inch | 53.975 Millimeter
Bore
0.472 Inch | 12 Millimeter
Length Thru Bore
0.813 Inch | 20.65 Millimeter