Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

L110 18MM 6X2.8MM KW

L095 22MM 6X2.8MM KW

L095 HUB 22MM 6X2.8MM KW ; 22MM BORE 53.594MM HUB DIA

Jaw Coupling Hub; 22MM Bore; 53.594MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 53.594MM Outside Diameter; 25.4MM Length Thru Bore; L095 Size or Series; Set Screw; Sintered Iron; 9000 Maximum Speed; NBR 194 | Hytrel/Bronze 561 | Urethane 291In-Lbs Torque

Part #

68514444827

BDI #

595457

PRICE
$ 27.73 / each
$ 40.10 / each

QTY

CATEGORY
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.318
UNSPSC
31163012
EAN
0685144448279
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L095
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Sintered Iron
Maximum Speed RPM
9000
Torque
NBR 194 | Hytrel/Bronze 561 | Urethane 291In-Lbs
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.lovejoy-inc.com
Weight / LBS
0.7
Long Description
Jaw Coupling Hub; 22MM Bore; 53.594MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 53.594MM Outside Diameter; 25.4MM Length Thru Bore; L095 Size or Series; Set Screw; Sintered Iron; 9000 Maximum Speed; NBR 194 | Hytrel/Bronze 561 | Urethane 291In-Lbs Torque
Bore
0.866 Inch | 22 Millimeter
Outside Diameter
2.11 Inch | 53.594 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Hub Diameter
2.11 Inch | 53.594 Millimeter