Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

L099 1-1/8 1/4X1/8 KW

L099 1-1/8 1/4X1/8 KW

L099 1-1/8 1/4X1/8 KW JAW COUPLING HUB ; 1-1/8" BORE

Jaw Coupling Hub; 1-1/8" Bore; 2.54" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.54" Outside Diameter; 1.06" Length Thru Bore; L099 Size or Series; Set Screw; Iron; 7000 Maximum Speed; NBR 318 | Hytrel/Bronze 792 | Urethane 477In-Lbs Torque

Part #

L099 1-1/8 1/4X1/8 KW

BDI #

25181302

PRICE
$ 18.17 / each

QTY

INVENTORY:
18
CATEGORY
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31163012
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L099
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Iron
Maximum Speed RPM
7000
Torque
NBR 318 | Hytrel/Bronze 792 | Urethane 477In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
Long Description
Jaw Coupling Hub; 1-1/8" Bore; 2.54" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.54" Outside Diameter; 1.06" Length Thru Bore; L099 Size or Series; Set Screw; Iron; 7000 Maximum Speed; NBR 318 | Hytrel/Bronze 792 | Urethane 477In-Lbs Torque
Hub Diameter
2.54 Inch | 64.516 Millimeter
Length Thru Bore
1.06 Inch | 26.924 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Outside Diameter
2.54 Inch | 64.516 Millimeter