Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

L099 1-3/16

L099 1-3/16

L099 1-3/16 JAW COUPLING

Jaw Coupling Hub; 1-3/16" Bore; 2-9/16" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.563" Outside Diameter; L099 Size or Series; Set Screw; Sintered Steel; 4000 Maximum Speed

Part #

L09910316

BDI #

22885241

PRICE
$ 21.47 / each

QTY

CATEGORY
Brand
Manufacturer Name
MAUREY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.408
UNSPSC
31163012
EAN
0640965301684
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L099
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Sintered Steel
Maximum Speed RPM
4000
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://maurey.biz
Weight / LBS
0.9
Long Description
Jaw Coupling Hub; 1-3/16" Bore; 2-9/16" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.563" Outside Diameter; L099 Size or Series; Set Screw; Sintered Steel; 4000 Maximum Speed
Outside Diameter
2.563 Inch | 65.1 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Hub Diameter
2.563 Inch | 65.1 Millimeter