Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

L099X1

L099X1

L099X1 JAW COUPLING HUB

Jaw Coupling Hub; 1" Bore; 2-17/32" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.531" Outside Diameter; 1.063" Length Thru Bore; L099 Size or Series; Set Screw; Cast Iron; 7000 Maximum Speed; Buna-N 318 | Hytrel/Bronze 792 | Urethane 477In-Lbs Torque

Part #

L099X1

BDI #

630165

PRICE
$ 32.39 / each
$ 35.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.613
UNSPSC
31163012
EAN
0775829149291
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L099
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
7000
Torque
Buna-N 318 | Hytrel/Bronze 792 | Urethane 477In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
1.35
Long Description
Jaw Coupling Hub; 1" Bore; 2-17/32" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.531" Outside Diameter; 1.063" Length Thru Bore; L099 Size or Series; Set Screw; Cast Iron; 7000 Maximum Speed; Buna-N 318 | Hytrel/Bronze 792 | Urethane 477In-Lbs Torque
Hub Diameter
2.531 Inch | 64.287 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2.531 Inch | 64.287 Millimeter