Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

L099X20MM

L099X20MM

L099X20MM JAW COUPLING HUB, COUPLINGS/FLEX CLUTCH (SMARTCATALOG)

Jaw Coupling Hub; 20MM Bore; 64.287MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 64.287MM Outside Diameter; 27MM Length Thru Bore; L099 Size or Series; Set Screw; Cast Iron; 7000 Maximum Speed; Buna-N 318 | Hytrel/Bronze 792 | Urethane 4771In-Lbs Torque

Part #

L099X20MM

BDI #

27321041

PRICE
$ 68.47 / each

QTY

CATEGORY
Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
Weight / US pound
1.41
EAN
782477478840
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L099
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
7000
Torque
Buna-N 318 | Hytrel/Bronze 792 | Urethane 4771In-Lbs
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
1.41
Long Description
Jaw Coupling Hub; 20MM Bore; 64.287MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 64.287MM Outside Diameter; 27MM Length Thru Bore; L099 Size or Series; Set Screw; Cast Iron; 7000 Maximum Speed; Buna-N 318 | Hytrel/Bronze 792 | Urethane 4771In-Lbs Torque
Outside Diameter
2.531 Inch | 64.287 Millimeter
Bore
0.787 Inch | 20 Millimeter
Hub Diameter
2.531 Inch | 64.287 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter