Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

L110-1-1/2

L110-1-1/2

L110-1-1/2 JAW COUPLING HUB ; L110 COUPLING SIZE 1-1/2 BORE

Jaw Coupling Hub; 1-1/2" Bore; 3-5/16" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.313" Outside Diameter; 1.706" Length Thru Bore; L110 Size or Series; Set Screw; Cast Iron; 5000 Maximum Speed; Buna-N 792 | Hytrel/Bronze 2268 | Urethane 625In-Lbs Torque

Part #

2105004176

BDI #

656382

PRICE
$ 51.23 / each
$ 53.24 / each

QTY

CATEGORY
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
1.544
UNSPSC
31163012
EAN
0806372027566
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L110
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
5000
Torque
Buna-N 792 | Hytrel/Bronze 2268 | Urethane 625In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.masterdrives.com
Weight / LBS
3.4
Long Description
Jaw Coupling Hub; 1-1/2" Bore; 3-5/16" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.313" Outside Diameter; 1.706" Length Thru Bore; L110 Size or Series; Set Screw; Cast Iron; 5000 Maximum Speed; Buna-N 792 | Hytrel/Bronze 2268 | Urethane 625In-Lbs Torque
Bore
1.5 Inch | 38.1 Millimeter
Hub Diameter
3.313 Inch | 84.15 Millimeter
Outside Diameter
3.313 Inch | 84.15 Millimeter
Length Thru Bore
1.706 Inch | 43.332 Millimeter