Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

L110 13T 16/32DP LLOC

L110 13T 16/32DP LLOC

L110 HUB 13T 16/32DP W/LLOC ; 3.32" HUB DIA HUB SHAFT

Jaw Coupling Hub; 3.32" Hub Dia; Jaw Coupling; Hub; Shaft; Spline; No Keyway; 3.32" Outside Diameter; 1.68" Length Thru Bore; L110 Size or Series; Clamp; Sintered Iron; 5000 Maximum Speed; NBR 792 | Hytrel/Bronze 2268 | Urethane 1188In-Lbs Torque

Part #

68514437910

BDI #

594711

PRICE
$ 192.41 / each
$ 278.16 / each

QTY

CATEGORY
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.338
UNSPSC
31163012
EAN
0685144379108
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Spline
Keyway Yes/No
No
Coupling Size or Series
L110
Mounting Method
Clamp
Bushing Size if bushed
No Bushing
Material
Sintered Iron
Maximum Speed RPM
5000
Torque
NBR 792 | Hytrel/Bronze 2268 | Urethane 1188In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact | 13 Teeth | L-LOC Clamping Feature
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.lovejoy-inc.com
Weight / LBS
2.95
Long Description
Jaw Coupling Hub; 3.32" Hub Dia; Jaw Coupling; Hub; Shaft; Spline; No Keyway; 3.32" Outside Diameter; 1.68" Length Thru Bore; L110 Size or Series; Clamp; Sintered Iron; 5000 Maximum Speed; NBR 792 | Hytrel/Bronze 2268 | Urethane 1188In-Lbs Torque
Hub Diameter
3.32 Inch | 84.328 Millimeter
Outside Diameter
3.32 Inch | 84.328 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.68 Inch | 42.672 Millimeter