Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
Jaw Hub | BDI USA
CategoriesMechanical Power TransmissionCategoriesShaft CouplingsCategoriesJaw CouplingsCategoriesJaw Hub
MARTIN SPROCKET & GR
MS190 1 3/4 JAW CPLG HUB ; MS SUPER SERIES RSB
Jaw Coupling Hub; 1-3/4" Bore; 4-1/2" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 4.5" Outside Diameter; 1.938" Length Thru Bore; MS190 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 2450 | Hytrel 7350In-Lbs Torque
BDI #
PRICE
$ 147.99 / each
$ 287.00 / each
INVENTORY
4

QTY

MARTIN SPROCKET & GR
ML100 3/4 JAW CPLG HUB ; 3/4" BORE 2-17/32" HUB DIA
Jaw Coupling Hub; 3/4" Bore; 2-17/32" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.531" Outside Diameter; 1.375" Length Thru Bore; ML100 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 416 | Hytrel 1248In-Lbs Torque
Part #
BDI #
PRICE
$ 46.02 / each
$ 89.25 / each
INVENTORY
2

QTY

MARTIN SPROCKET & GR
ML110 5/8 JAW CPLG HUB ; 5/8" BORE 3-5/16" HUB DIA
Jaw Coupling Hub; 5/8" Bore; 3-5/16" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.313" Outside Diameter; 1.688" Length Thru Bore; ML110 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 756 | Hytrel 2268In-Lbs Torque
Part #
BDI #
PRICE
$ 63.16 / each
$ 122.50 / each
INVENTORY
2

QTY

MARTIN SPROCKET & GR
ML110 7/8 JAW CPLG HUB ; 7/8" BORE 3-5/16" HUB DIA
Jaw Coupling Hub; 7/8" Bore; 3-5/16" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.313" Outside Diameter; 1.688" Length Thru Bore; ML110 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 756 | Hytrel 2268In-Lbs Torque
Part #
BDI #
PRICE
$ 63.16 / each
$ 122.50 / each
INVENTORY
2

QTY

MARTIN SPROCKET & GR
ML095SS 1/2 JAW CLPG HUB ; ML SERIES STOCK
Jaw Coupling Hub; 1/2" Bore; 2-1/8" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 2.125" Outside Diameter; 1" Length Thru Bore; ML095 Size or Series; Set Screw; Stainless Steel; 3600 Maximum Speed; Buna-N 189 | Hytrel 567In-Lbs Torque
BDI #
PRICE
$ 116.60 / each
$ 226.12 / each
INVENTORY
2

QTY