Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

L150 14T 12/24DP LLOC

L150 14T 12/24DP LLOC

L150 HUB 14T 12/24DP W/LLOC ; 3-3/4" HUB DIA HUB SHAFT

Jaw Coupling Hub; 3-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Spline; No Keyway; 3.75" Outside Diameter; 1.75" Length Thru Bore; L150 Size or Series; Clamp; Sintered Iron; 5000 Maximum Speed; NBR 1240 | Hytrel/Bronze 3708 | Urethane 1860In-Lbs Torque

Part #

68514437920

BDI #

594721

PRICE
$ 212.65 / each
$ 307.44 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.7
UNSPSC
31163012
EAN
0685144379207
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Spline
Keyway Yes/No
No
Coupling Size or Series
L150
Mounting Method
Clamp
Bushing Size if bushed
No Bushing
Material
Sintered Iron
Maximum Speed RPM
5000
Torque
NBR 1240 | Hytrel/Bronze 3708 | Urethane 1860In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact | 14 Teeth | L-LOC Clamping Feature
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.lovejoy-inc.com
Weight / LBS
3.75
Long Description
Jaw Coupling Hub; 3-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Spline; No Keyway; 3.75" Outside Diameter; 1.75" Length Thru Bore; L150 Size or Series; Clamp; Sintered Iron; 5000 Maximum Speed; NBR 1240 | Hytrel/Bronze 3708 | Urethane 1860In-Lbs Torque
Hub Diameter
3.75 Inch | 95.25 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter