Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

L150 SPIDER URETHANE OCT 1-1/4

L150 SPIDER URETHANE OCT 1-1/4

L150 SPIDER URE OCT 1-1/4 CPLG ELEMENT

3-3/4" Outside diameter; Jaw Coupling; Spider; Urethane; 7/8" Thickness; L150 Size or Series; 1860In-Lbs Torque

Part #

68514412006

BDI #

592728

PRICE
$ 128.40 / each
$ 185.64 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
31163000
EAN
0685144120069
Coupling Type
Jaw Coupling
Component
Spider
Material
Urethane
Coupling Size or Series
L150
Torque
1860In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Spider
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Spider
Keyword String
Coupling Jaw
Manufacturer Item Number
L150 SPIDER URE OCT 1-1/4 +
Manufacturer Internal Number
12006
Weight / LBS
0.22
Long Description
3-3/4" Outside diameter; Jaw Coupling; Spider; Urethane; 7/8" Thickness; L150 Size or Series; 1860In-Lbs Torque
Thickness
0.875 Inch | 22.225 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter