Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

L190X45MM

L190X45MM

L190X45MM JAW COUPLING HUB, COUPLINGS/FLEX CLUTCH (SMARTCATALOG)

Jaw Coupling Hub; 45MM Bore; 101.6MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 114.3MM Outside Diameter; 50.8MM Length Thru Bore; L190 Size or Series; Set Screw; Cast Iron; 5000 Maximum Speed; Buna-N 1728 | Hytrel/Bronze 4680 | Urethane 2592In-Lbs Torque

Part #

L190X45MM

BDI #

27292660

PRICE
$ 235.93 / each

QTY

CATEGORY
Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
Weight / US pound
7.2
EAN
781568718353
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L190
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
5000
Torque
Buna-N 1728 | Hytrel/Bronze 4680 | Urethane 2592In-Lbs
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
7.2
Long Description
Jaw Coupling Hub; 45MM Bore; 101.6MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 114.3MM Outside Diameter; 50.8MM Length Thru Bore; L190 Size or Series; Set Screw; Cast Iron; 5000 Maximum Speed; Buna-N 1728 | Hytrel/Bronze 4680 | Urethane 2592In-Lbs Torque
Outside Diameter
4.5 Inch | 114.3 Millimeter
Hub Diameter
4 Inch | 101.6 Millimeter
Bore
1.772 Inch | 45 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter