Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

13318-2

L21511-2

L21511-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 1.378" OD 11/32" WD

Bearing Cup; L21511 Basic Number; Standard Precision; 1.378" Outside Diameter; 0.343" Width; Single Row of Roller

Part #

L21511-2

BDI #

1362443

PRICE
$ 31.77 / each
$ 38.35 / each

QTY

INVENTORY:
24
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.029
UNSPSC
31171529
EAN
0053893203775
Precision Class
Standard
Component
Cup
Basic Number
L21511
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L21511-2
Long Description
Bearing Cup; L21511 Basic Number; Standard Precision; 1.378" Outside Diameter; 0.343" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
0.343 Inch | 8.712 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
1.378 Inch | 35.001 Millimeter