Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

L225 1-3/4 3/8X3/16 KW

L225 1-3/4 3/8X3/16 KW

L225 1-3/4 3/8X3/16 KW JAW COUPLING HUB ; 1-3/4" BORE

Jaw Coupling Hub; 1-3/4" Bore; 4-1/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 5" Outside Diameter; 2.18" Length Thru Bore; L225 Size or Series; Set Screw; Iron; 4200 Maximum Speed; NBR 2340 | Hytrel/Bronze 6228 | Urethane 3510In-Lbs Torque

Part #

L225 1-3/4 3/8X3/16 KW

BDI #

25181358

PRICE
$ 126.75 / each

QTY

INVENTORY:
6
CATEGORY
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31163012
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L225
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Iron
Maximum Speed RPM
4200
Torque
NBR 2340 | Hytrel/Bronze 6228 | Urethane 3510In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
Long Description
Jaw Coupling Hub; 1-3/4" Bore; 4-1/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 5" Outside Diameter; 2.18" Length Thru Bore; L225 Size or Series; Set Screw; Iron; 4200 Maximum Speed; NBR 2340 | Hytrel/Bronze 6228 | Urethane 3510In-Lbs Torque
Length Thru Bore
2.18 Inch | 55.372 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Hub Diameter
4.25 Inch | 107.95 Millimeter
Outside Diameter
5 Inch | 127 Millimeter