Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

L190X1-1/2

L225X38MM

L225X38MM JAW COUPLING HUB ; COUPLINGS/FLEX CLUTCH

Jaw Coupling Hub; 38MM Bore; 107.95MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 127MM Outside Diameter; 55.575MM Length Thru Bore; L225 Size or Series; Set Screw; Cast Iron; 4200 Maximum Speed; Buna-N 2340 | Hytrel/Bronze 6228 | Urethane 3510In-Lbs Torque

Part #

L225X38MM

BDI #

27323119

PRICE
$ 232.24 / each
$ 251.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0782477523700
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L225
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
4200
Torque
Buna-N 2340 | Hytrel/Bronze 6228 | Urethane 3510In-Lbs
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://dodgeindustrial.com
Long Description
Jaw Coupling Hub; 38MM Bore; 107.95MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 127MM Outside Diameter; 55.575MM Length Thru Bore; L225 Size or Series; Set Screw; Cast Iron; 4200 Maximum Speed; Buna-N 2340 | Hytrel/Bronze 6228 | Urethane 3510In-Lbs Torque
Length Thru Bore
2.188 Inch | 55.575 Millimeter
Hub Diameter
4.25 Inch | 107.95 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Bore
1.496 Inch | 38 Millimeter