Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

L519-4

L519-4

L519-4 GEAR RACK ; 4' LONG STEEL

8 DP Pitch; 1-1/4" Face Width; 1-1/4" Overall Thickness; 14-1/2 Degree Pressure Angle; 1-1/8" Pitch Line Backing; 48" Length; Steel

Part #

37336

BDI #

168569

PRICE
$ 368.60 / each
$ 370.80 / each

QTY

INVENTORY:
10
CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
9.118
UNSPSC
31171709
EAN
0781711373361
Pitch
8 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
L519-4
Manufacturer Internal Number
37336
Weight / LBS
20.1
Long Description
8 DP Pitch; 1-1/4" Face Width; 1-1/4" Overall Thickness; 14-1/2 Degree Pressure Angle; 1-1/8" Pitch Line Backing; 48" Length; Steel
Face Width
1.25 Inch | 31.75 Millimeter
Overall Thickness
1.25 Inch | 31.75 Millimeter
Length
48 Inch | 1,219.2 Millimeter
Pitch Line Backing
1.125 Inch | 28.575 Millimeter