Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

M1.5 17X17X2000 GEAR RACK NR. CR27200

L520-6

L520-6 GEAR RACK ; 6' LONG STEEL

6 DP Pitch; 1-1/2" Face Width; 1" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.833" Pitch Line Backing; 72" Length; Steel

Part #

37342

BDI #

168572

PRICE
$ 613.95 / each
$ 617.60 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
12.656
UNSPSC
31171709
EAN
0781711373422
Pitch
6 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
L520-6
Manufacturer Internal Number
37342
Weight / LBS
27.9
Long Description
6 DP Pitch; 1-1/2" Face Width; 1" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.833" Pitch Line Backing; 72" Length; Steel
Overall Thickness
1 Inch | 25.4 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter
Pitch Line Backing
0.833 Inch | 21.158 Millimeter
Length
72 Inch | 1,828.8 Millimeter