Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

797-3

L713049-2

L713049-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW <4 OD

Bearing Cone; L713049 Basic Number; Standard Precision; 2-3/4" Bore; 3/4" Width; Single Row of Roller

Part #

L713049-2

BDI #

1363101

PRICE
$ 243.92 / each
$ 294.44 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.34
UNSPSC
31171527
EAN
0053893665498
Precision Class
Standard
Component
Cone
Basic Number
L713049
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L713049-2
Long Description
Bearing Cone; L713049 Basic Number; Standard Precision; 2-3/4" Bore; 3/4" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Bore
2.75 Inch | 69.85 Millimeter