Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LBBR 20-LS

LBBR 10-2LS

LBBR 10-2LS LINEAR BALL BEARING ; 10MM BORE 17MM OD

10MM Bore; 17MM Outside Diamter; 26MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning

Part #

LBBR 10-2LS

BDI #

1413789

PRICE
$ 36.06 / each
$ 43.51 / each

QTY

INVENTORY:
25
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31171506
EAN
7333314051707
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Polymeric Retainer | Pre Lubricated | With Raceway Plate | Double Lip Seal
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LBBR 10-2LS
Weight / LBS
0.024
Long Description
10MM Bore; 17MM Outside Diamter; 26MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Bore
0.394 Inch | 10 Millimeter
Outside Diameter
0.669 Inch | 17 Millimeter
Length
1.024 Inch | 26 Millimeter